Shop All Indexable Drill Inserts
Walter
Specialty and Other Milling Insert, 3207200, XDMT
Mfr # XDMT3207200R-F55 WSM35S
Zoro # G2938549
Sold in multiples of 5 for $290.95
$290.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 3207200
- Insert Style XDMT
- ISO Number XDMT3207200R-F55
- For Use With Copy Milling Cutters
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # XDMT3207200R-F55 WSM35S
- Zoro # G2938549
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 3207200 |
Width | 0.7090" |
Corner Radius | 0.0390 in |
Cutting Edge Length | 31.95mm |
Details
Insert Style | XDMT |
ISO Number | XDMT3207200R-F55 |
For Use With | Copy Milling Cutters |
Chip-Breaker | Yes |
Cutting Direction | Right Hand |
Rake | Positive |
Item | Specialty and Other Milling Insert |
ANSI Code | XDMT3207200R-F55 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Thickness | 0.2950 in |
Primary Material Application | High-Temperature Alloys, Stainless Steel |
Material - Machining | Carbide |
Clearance Angle | 15 Degrees |
Number of Cutting Edges | 2 |
Hole Type | With Hole |
Primary Material Application ISO Code | M, S |
Chip-Breaker Code | F55 |
Manufacturer Grade | WSM35S |
Coating Process | PVD |
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 071-Ex-500-B-2 Hex Extensions (EX-500-2)
- PROTO Breaker Bar, 1/2 in Drive Size, 18-1/4 in Overall Length, Knurled Grip, Allow Steel, SAE (J5468)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3317S)
- RIDGID Screw, 10-24 X 3/4 Rh (92455)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- Walter Indexable Tools