Shop All Indexable Drill Inserts
Walter
Specialty and Other Milling Insert, 2506159, XDMT
Mfr # XDMT2506159R-F55 WSP45S
Zoro # G2967145
Sold in multiples of 10 for $447.90
$447.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 2506159
- Insert Style XDMT
- For Use With Copy Milling Cutters
- Chip-Breaker Yes
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # XDMT2506159R-F55 WSP45S
- Zoro # G2967145
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 2506159 |
Width | 0.5670" |
Corner Radius | 1/32 in |
Cutting Edge Length | 25.54mm |
Details
Insert Style | XDMT |
For Use With | Copy Milling Cutters |
Chip-Breaker | Yes |
Rake | Positive |
Item | Specialty and Other Milling Insert |
ISO Number | XDMT2506159R-F55 |
Cutting Direction | Right Hand |
Finish - Machining | TiAlN+Al2O3+(Al) |
Thickness | 0.2360 in |
Manufacturer Grade | WSP45S |
Primary Material Application | High-Temperature Alloys, Stainless Steel, Steel |
Chip-Breaker Code | F55 |
Primary Material Application ISO Code | M, P, S |
ANSI Code | XDMT2506159R-F55 |
Number of Cutting Edges | 2 |
Material - Machining | Carbide |
Coating Process | PVD |
Hole Type | With Hole |
Clearance Angle | 15 Degrees |
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 5/8 X1-1/4 X 3.5 .015R (79B025003)
- RIDGID Tray, Chip 1233 (54047)
- STANLEY Stanley 43-511 Shock-Resistant Magnetic Torpedo Level, 9" (43-511)
- BOSCH Impact Driver Bits, Square, #3, 1" L, PK10 (ITSQ31B)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- SUMITOMO Countersunk Screw (BFTX02506N)
- Walter Indexable Tools