Shop All Indexable Drill Inserts
Walter
Specialty and Other Milling Insert, 2506159, XDMT
Mfr # XDMT2506159R-F55 WKP35G
Zoro # G2963618
Sold in multiples of 10 for $471.50
$471.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 2506159
- Insert Style XDMT
- ISO Number XDMT2506159R-F55
- Cutting Direction Right Hand
- For Use With Copy Milling Cutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # XDMT2506159R-F55 WKP35G
- Zoro # G2963618
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 2506159 |
Corner Radius | 1/32 in |
Width | 0.5670" |
Cutting Edge Length | 25.54mm |
Details
Insert Style | XDMT |
ISO Number | XDMT2506159R-F55 |
Cutting Direction | Right Hand |
For Use With | Copy Milling Cutters |
Chip-Breaker | Yes |
Rake | Positive |
Item | Specialty and Other Milling Insert |
Chip-Breaker Code | F55 |
Thickness | 0.2360 in |
Clearance Angle | 15 Degrees |
Manufacturer Grade | WKP35G |
Finish - Machining | TiAlN+TiN |
Number of Cutting Edges | 2 |
ANSI Code | XDMT2506159R-F55 |
Hole Type | With Hole |
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Axe Handle, 36 In Hickory, Straight (65512)
- KO-KEN Bit Socket 11/32 Hex 60mm 1/2 Sq. Drive (4010A.60-11/32)
- SUPERCUT 100.75-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (208054)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75XT072AA2)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- TUNGALOY Indexable Drill Insert XPMT08T308R, PK10 (6718253)
- Walter Indexable Drill Inserts