Shop All Indexable Drill Inserts
Walter
Specialty and Other Milling Insert, 2506159, XDGT
Mfr # XDGT2506159R-D57 WKP35S
Zoro # G2928347
Sold in multiples of 10 for $561.90
$561.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 2506159
- Insert Style XDGT
- Chip-Breaker Yes
- Rake Positive
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # XDGT2506159R-D57 WKP35S
- Zoro # G2928347
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 2506159 |
Cutting Edge Length | 25.54mm |
Corner Radius | 1/32 in |
Width | 0.5670" |
Details
Insert Style | XDGT |
Chip-Breaker | Yes |
Item | Specialty and Other Milling Insert |
Rake | Positive |
Cutting Direction | Right Hand |
ISO Number | XDGT2506159R-D57 |
Material - Machining | Carbide |
Number of Cutting Edges | 2 |
Hole Type | With Hole |
Primary Material Application ISO Code | K, P |
ANSI Code | XDGT2506159R-D57 |
Chip-Breaker Code | D57 |
Manufacturer Grade | WKP35S |
Thickness | 0.2360 in |
Primary Material Application | Cast Iron, Steel |
Clearance Angle | 15 Degrees |
Coating Process | CVD |
Finish - Machining | TiCN+Al2O3+(TiCN) |
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Tungstn Carbide Grit File, 6", Square/Fine (02946)
- PROTO Phillips, Square, TORX Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:8 (J93101)
- DYNABRADE Cntct Arm Assembly, Crowned Stl Whl (15032)
- HHIP 5" Sine Bar (3402-1205)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- HHIP Harlingen MT5 Precision High Speed CNC A-Type Live Center (9741-3235)
- Walter Indexable Drill Inserts