Shop All Indexable Drill Inserts
Walter
Specialty and Other Milling Insert, 2004127, XDMT
Mfr # XDMT2004127R-F55 WSP45S
Zoro # G2962489
Sold in multiples of 10 for $312.50
$312.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 2004127
- Insert Style XDMT
- Chip-Breaker Yes
- ISO Number XDMT2004127R-F55
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # XDMT2004127R-F55 WSP45S
- Zoro # G2962489
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 2004127 |
Cutting Edge Length | 19.94mm |
Width | 0.4450" |
Corner Radius | 0.0250 in |
Details
Insert Style | XDMT |
Chip-Breaker | Yes |
ISO Number | XDMT2004127R-F55 |
Rake | Positive |
Item | Specialty and Other Milling Insert |
For Use With | Copy Milling Cutters |
Cutting Direction | Right Hand |
Primary Material Application ISO Code | M, P, S |
Material - Machining | Carbide |
ANSI Code | XDMT2004127R-F55 |
Manufacturer Grade | WSP45S |
Primary Material Application | High-Temperature Alloys, Stainless Steel, Steel |
Thickness | 0.1840 in |
Finish - Machining | TiAlN+Al2O3+(Al) |
Coating Process | PVD |
Chip-Breaker Code | F55 |
Clearance Angle | 15 Degrees |
Number of Cutting Edges | 2 |
Hole Type | With Hole |
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Rafter Angle Square, 7 In, Aluminum (RAS-1B)
- STARRETT Electronic Height Gage w/Scriber (3754-24/600)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024R)
- BESSEY Bessey 013-3100399 2400 Series Spindle Assembly With Pad (013-3100399)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- HECK INDUSTRIES Square Milling Insert, Square, SEC422 (410)
- Walter Indexable Drill Inserts