Shop All Indexable Drill Inserts
Walter
Specialty and Other Milling Insert, 16T3095, XDGT
Mfr # XDGT16T3095R-D57 WKP35S
Zoro # G2926770
Sold in multiples of 10 for $313.90
$313.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Size 16T3095
- Insert Style XDGT
- Chip-Breaker Yes
- Rake Positive
- ISO Number XDGT16T3095R-D57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # XDGT16T3095R-D57 WKP35S
- Zoro # G2926770
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 16T3095 |
Corner Radius | 0.0190 in |
Cutting Edge Length | 15.93mm |
Width | 0.3540" |
Details
Insert Style | XDGT |
Chip-Breaker | Yes |
Rake | Positive |
ISO Number | XDGT16T3095R-D57 |
Cutting Direction | Right Hand |
Item | Specialty and Other Milling Insert |
Primary Material Application ISO Code | K, P |
Number of Cutting Edges | 2 |
Manufacturer Grade | WKP35S |
Clearance Angle | 15 Degrees |
Thickness | 0.1470 in |
ANSI Code | XDGT16T3095R-D57 |
Coating Process | CVD |
Material - Machining | Carbide |
Primary Material Application | Cast Iron, Steel |
Finish - Machining | TiCN+Al2O3+(TiCN) |
Chip-Breaker Code | D57 |
Hole Type | With Hole |
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. Diamond Ultra Dry Core Bit (48-17-0112)
- TEKTON 7/16 Inch High-Torque Black Oxide Blade Nut Driver (26867)
- CRESCENT NICHOLSON FILE 6"" SLIM TAPER CARD (21866NN)
- CRESCENT 5 Piece Z2™ Mixed Dual Material Plier Set (Z2SET5CG-06)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- TUNGALOY Tf Flo-Lock Insert FLR-3094R GP50C, PK10 (2416499)
- Walter Indexable Drill Inserts