Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Length Drill Bits, 0.5433" Diameter, 3xD, Carbide, no co
Mfr # DC150-03-13.800D0-WJ30RE
Zoro # G800021530
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC150-03-13.800D0-WJ30RE
- Zoro # G800021530
- UPC # 4031132400693
- Country of Origin China
- Category Screw Machine Length Drill Bits
Description
Screw Machine Length Drill Bits, 0.5433" Diameter, 3xD, Carbide, no coolant exit, suitable for ISO K, P materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black (911105200)
- STANLEY Nail Pullers, Nail Puller, 10 In. L (55-126)
- GEARWRENCH 1/4" Drive 90-Tooth Locking Flex Head Teardrop Ratchet 7" (81015T)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth 3/8" Drive 12" Ratchet, 12" L, Chrome (48-22-9037)
- WALTER Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO13)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- WALTER Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-12.5)
- WALTER Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-2.2)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-3/8IN)
- OSG Screw Machine Drill Bit, 0.75 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595075)
- Walter Screw Machine Length Drill Bits