Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Length Drill Bits, 0.3465" Diameter, 3xD, Carbide, axial
Mfr # DC150-03-08.800D1-WJ30RE
Zoro # G900023700
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC150-03-08.800D1-WJ30RE
- Zoro # G900023700
- UPC # 4031132401072
- Country of Origin China
- Category Screw Machine Length Drill Bits
Description
Screw Machine Length Drill Bits, 0.3465" Diameter, 3xD, Carbide, axial inclined exit, suitable for ISO K, N, P, S materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2881200)
- GEDORE Pin Punch, 4.5mm (119-4,5)
- SP AIR 4" High Speed Sander (SP-1350)
- TITAN Chain Wrench, 24" (21372)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-3/8IN)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- WALTER Flat Bottom Drill Bit, 1/2 in Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-1/2IN)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #21 (1050999)
- Walter Drill Bits