Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, Z Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish
Mfr # A1148-LET.Z
Zoro # G4834197
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size Z
- Decimal Equivalent 0.4130
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1148-LET.Z
- Zoro # G4834197
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | Z |
Depth:Dia. Ratio | 3xD |
Flute Length | 1 11/16 in |
Shank Dia. | 10.49 mm |
Overall Length | 89.00 mm |
Depth x Dia. Ratio | 3xD |
Shank Length | 46.00 mm |
Drill Point Length | 2.45 mm |
Maximum Drilling Depth | 1 11/16 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | H8 |
Description
Screw Machine Drill Bit, Drill Bit Size Z, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 21X22 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB21X22)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 11/64, Length of Cut: 5/8" (22240)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 38292 (38292)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEM-062-4X)
- WALTER Screw Machine Drill Bit, #30 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO30)
- WALTER Screw Machine Drill Bit, #29 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO29)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- WALTER Screw Machine Drill Bit, 5.55 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-5.55)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-1/4IN)
- WALTER Screw Machine Drill Bit, X Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-LET.X)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-101250A)
- Walter Screw Machine Length Drill Bits