Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, X Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish
Mfr # A1148-LET.X
Zoro # G4823091
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size X
- Decimal Equivalent 0.3970
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1148-LET.X
- Zoro # G4823091
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | X |
Shank Dia. | 10.08 mm |
Overall Length | 89.00 mm |
Flute Length | 1 11/16 in |
Maximum Drilling Depth | 1 11/16 in |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 46.00 mm |
Drill Point Length | 2.35 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | H8 |
Description
Screw Machine Drill Bit, Drill Bit Size X, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3970
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Spring-Tempered, 500mm (C636-500)
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2910F)
- WIHA TorqueFix Pre-Set Handle 25 In/lbs. (28515)
- MILWAUKEE TOOL 5/16 in. SAE Flex Head Combination Wrench (45-96-9810)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-1/4IN)
- WALTER Screw Machine Drill Bit, 5.55 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-5.55)
- WALTER Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-2.2)
- WALTER Flat Bottom Drill Bit, 1/2 in Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-1/2IN)
- WALTER Screw Machine Drill Bit, #29 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO29)
- CHICAGO-LATROBE Screw Machine Drill Bit, #47 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50902)
- Walter Screw Machine Length Drill Bits