Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, A Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish
Mfr # A1149XPL-LET.A
Zoro # G4802609
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Drill Bit Size A
- Decimal Equivalent 0.2340
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1149XPL-LET.A
- Zoro # G4802609
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | A |
Shank Dia. | 5.94 mm |
Overall Length | 66.00 mm |
Flute Length | 1 3/32 in |
Maximum Drilling Depth | 1 3/32 in |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | H8 |
Drill Length Class | Screw Machine Length |
Shank Length | 38.00 mm |
Drill Point Length | 1.39 mm |
Description
Screw Machine Drill Bit, Drill Bit Size A, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2340
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 11/16, Cobalt S&D Drill (1000EC144)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-3/4 in (J2628PW)
- HOMECARE PRODUCTS Corp DWPRL3B 18 in. Drain Weasel Wand (HO1636656)
- CRAFTSMAN Wrenches, 3/8" 72 Tooth 12 Point SAE Rev (CMMT42413)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- WALTER Flat Bottom Drill Bit, 1/2 in Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-1/2IN)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-3/8IN)
- WALTER Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-12.5)
- WALTER Screw Machine Drill Bit, X Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-LET.X)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-1/4IN)
- CHICAGO-LATROBE Screw Machine Drill Bit, #8 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50863)
- Walter Drill Bits