Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, 7.50 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish
Mfr # A1166-7.5
Zoro # G8461196
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 7.50 mm
- Decimal Equivalent 0.2953
- Drill Bit Point Angle 150 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1166-7.5
- Zoro # G8461196
- Country of Origin Bulgaria
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.50 mm |
Shank Dia. | 7.5 mm |
Overall Length | 74.00 mm |
Flute Length | 48.76 mm |
Maximum Drilling Depth | 48.76 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | H7 |
Shank Length | 29.00 mm |
Drill Length Class | Screw Machine Length |
Drill Point Length | 1.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 7.50 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2953
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Hold Down Machine Clamp, 5-3/4 in, 8800 lb (500L)
- MAKITA Portable Band Saw Blade, 18 TPI, 28-3/4" L (E-04139)
- WERA Screwdriver 5/32 in Round (5110004001)
- PROTO 1/2 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (J7412M)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- WALTER Screw Machine Drill Bit, X Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-LET.X)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-1/4IN)
- WALTER Screw Machine Drill Bit, #29 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO29)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- WALTER Screw Machine Drill Bit, 5.55 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-5.55)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50905)
- Walter Drill Bits