Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, 5.00 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish
Mfr # A1166-5
Zoro # G8462404
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.00 mm
- Decimal Equivalent 0.1969
- Drill Bit Point Angle 150 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1166-5
- Zoro # G8462404
- Country of Origin Bulgaria
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00 mm |
Shank Dia. | 5 mm |
Overall Length | 62.00 mm |
Flute Length | 37.50 mm |
Maximum Drilling Depth | 37.50 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | H7 |
Drill Point Length | 0.67 mm |
Shank Length | 27.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 5.00 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1969
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rule Depth Gage, 150mm, mm/1/2mm (237M)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Full Polish Finish (J5450HTC)
- DRILL AMERICA 3/8"-14x1" OD HSS Round Adjustable Die Special (DWTSR1-3814)
- CRESCENT T30 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T30-25)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-3/8IN)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- WALTER Screw Machine Drill Bit, 5.55 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-5.55)
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/8IN)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- M.A. FORD Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20650000)
- Walter Screw Machine Length Drill Bits