Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, 3/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish
Mfr # A1148-3/16IN
Zoro # G4804027
Sold in multiples of 5 for $38.95
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1148-3/16IN
- Zoro # G4804027
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Overall Length | 62.00 mm |
Flute Length | 1 1/64 in |
Depth:Dia. Ratio | 3xD |
Shank Dia. | 4.76 mm |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | H8 |
Shank Length | 36.00 mm |
Drill Point Length | 1.11 mm |
Drill Length Class | Screw Machine Length |
Maximum Drilling Depth | 1 1/64 in |
Description
Screw Machine Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" x 11" Long Taper Punch (82281)
- ALLPAX Center Pin Ferrule (AX1613)
- CRAFTSMAN Torque, 3/8" Drive Digital Torque Wrench (CMMT99435)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-1/4IN)
- WALTER Flat Bottom Drill Bit, 1/2 in Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-1/2IN)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- WALTER Screw Machine Drill Bit, #30 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO30)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- WESTWARD Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVX7)
- Walter Screw Machine Length Drill Bits