Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, #25 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish
Mfr # A1149XPL-NO25
Zoro # G4765411
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #25
- Decimal Equivalent 0.1495
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1149XPL-NO25
- Zoro # G4765411
- Country of Origin Brazil
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #25 |
Shank Dia. | 3.8 mm |
Overall Length | 55.00 mm |
Flute Length | 55/64 in |
Maximum Drilling Depth | 55/64 in |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.885 mm |
Shank Length | 33.00 mm |
Drill Diameter Tolerance | H8 |
Description
Screw Machine Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1495
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0914BGP5)
- MAYHEW 3/32" Pin Punch (71001)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 33 mm Size, Standard Socket, Black Phosphate (49-66-6598)
- TOLSEN 11 Straight Long Nose Plier (10290)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/8IN)
- WALTER Flat Bottom Drill Bit, 1/2 in Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-1/2IN)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- WALTER Screw Machine Drill Bit, X Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-LET.X)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48530)
- Walter Drill Bits