Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish
Mfr # A1149XPL-2.2
Zoro # G4762392
product price: $13.99
/ea
Sold in multiples of 5 for $69.95
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.20 mm
- Decimal Equivalent 0.0866
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1149XPL-2.2
- Zoro # G4762392
- Country of Origin Brazil
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.20 mm |
Depth x Dia. Ratio | 3xD |
Overall Length | 40.00 mm |
Shank Dia. | 2.2 mm |
Depth:Dia. Ratio | 3xD |
Flute Length | 1/2 in |
Drill Length Class | Screw Machine Length |
Maximum Drilling Depth | 1/2 in |
Drill Point Length | 0.513 mm |
Drill Diameter Tolerance | H8 |
Shank Length | 27.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 2.20 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0866
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Split Quick Axe w/Hickory Handle, Overall Length: 700mm (OX 648 H-1257)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/2" (TCQZO48A)
- IDEAL Adj. Wrench, 8", 1-1/8" Cap., Black (35-020)
- OSG Jobber Drill Bit, 3/16 in., Carbide (HP245-1874)
- WALTER Screw Machine Drill Bit, 13.00 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-13)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- WALTER Screw Machine Drill Bit, #30 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO30)
- WALTER Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-12.5)
- WALTER Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO13)
- WALTER Screw Machine Drill Bit, #10 Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-NO10)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #35 (1050844)
- Walter Screw Machine Length Drill Bits