Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, #19 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish
Mfr # A1149XPL-NO19
Zoro # G4799273
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #19
- Decimal Equivalent 0.1660
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1149XPL-NO19
- Zoro # G4799273
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #19 |
Depth:Dia. Ratio | 3xD |
Overall Length | 55.00 mm |
Shank Dia. | 4.22 mm |
Flute Length | 55/64 in |
Depth x Dia. Ratio | 3xD |
Maximum Drilling Depth | 55/64 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | H8 |
Shank Length | 33.00 mm |
Drill Point Length | 0.983 mm |
Description
Screw Machine Drill Bit, Drill Bit Size #19, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1660
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic 7/32" Tip Size, 9 in Long (61914)
- METABO Carbide Bit SDS+ Ultra-X 4CTR 1/2" x 10 x 12 (674860000)
- VERSA TOOL 15 Blade 7 Type Oscillating Multi Tool Saw Blade Kit (DB-K7)
- KO-KEN Socket set 7-19mm 6 Point 300mm Z-series 12 pieces 3/8 Sq. Drive (RS3300MZ/12)
- WALTER Flat Bottom Drill Bit, 1/2 in Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-1/2IN)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- WALTER Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-2.2)
- WALTER Screw Machine Drill Bit, X Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-LET.X)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-3/8IN)
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/8IN)
- NACHI Screw Machine Length HSS Drill - #2 (1061895)
- Walter Screw Machine Length Drill Bits