Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, 18.00 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish
Mfr # A1148-18
Zoro # G4809712
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 18.00 mm
- Decimal Equivalent 0.7087
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1148-18
- Zoro # G4809712
- Country of Origin Brazil
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 18.00 mm |
Shank Dia. | 18 mm |
Overall Length | 123.00 mm |
Flute Length | 2 7/16 in |
Maximum Drilling Depth | 2 7/16 in |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Drill Point Length | 4.20 mm |
Shank Length | 61.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | H8 |
Description
Screw Machine Drill Bit, Drill Bit Size 18.00 mm, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7087
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91403)
- UNGER ErgoTec Scraper Cover 4 Inch (10947)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/16" SAE Impact S (CMMT15859)
- YG-1 TOOL CO 3 Flute Slow Spiral Flute Modified Bottoming TinCoated (H9623)
- WALTER Flat Bottom Drill Bit, 1/2 in Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-1/2IN)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-1/4IN)
- WALTER Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-2.2)
- WALTER Screw Machine Drill Bit, X Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-LET.X)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- CLEVELAND Screw Machine Drill Bit, #37 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04414)
- Walter Drill Bits