Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, 17/64 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish
Mfr # A1149XPL-17/64IN
Zoro # G4809782
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/64 in
- Decimal Equivalent 0.2656
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1149XPL-17/64IN
- Zoro # G4809782
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64 in |
Shank Dia. | 6.75 mm |
Depth:Dia. Ratio | 3xD |
Overall Length | 74.00 mm |
Depth x Dia. Ratio | 3xD |
Flute Length | 1 21/64 in |
Drill Length Class | Screw Machine Length |
Shank Length | 40.00 mm |
Maximum Drilling Depth | 1 21/64 in |
Drill Point Length | 1.57 mm |
Drill Diameter Tolerance | H8 |
Description
Screw Machine Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2656
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Flex Head Ratchet Knu (4430)
- PELICAN Black Protective Case, 19.7"L x 12"W x 18"D (1440)
- DRILL AMERICA m15 x 1.25 HSS Plug Tap and 35/64in HSS 1/2in Shank Drill Bit Kit (POUMS15X1.25)
- GEDORE Double Open Ended Wrench, 27x32mm, Overall Length: 275mm (895 27X32)
- WALTER Screw Machine Drill Bit, #30 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO30)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- WALTER Screw Machine Drill Bit, 5.55 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-5.55)
- WALTER Flat Bottom Drill Bit, 1/2 in Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-1/2IN)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-3/8IN)
- CHICAGO-LATROBE Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49385)
- Walter Drill Bits