Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, 14.50 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish
Mfr # A1148-14.5
Zoro # G4849000
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 14.50 mm
- Decimal Equivalent 0.5709
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1148-14.5
- Zoro # G4849000
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.50 mm |
Overall Length | 111.00 mm |
Flute Length | 2 13/64 in |
Depth x Dia. Ratio | 3xD |
Shank Dia. | 14.5 mm |
Depth:Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | H8 |
Drill Point Length | 3.38 mm |
Maximum Drilling Depth | 2 13/64 in |
Shank Length | 55.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 14.50 mm, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5709
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA HBB20B 25MM XHD Black UltraSharp SnapOff Blades 20 Pack (1082209)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042R)
- CABLE PREP Center Conductor Cleaner and Beveler (Gator)
- SUPERCUT 100.75-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (207996)
- WALTER Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-2.2)
- WALTER Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-12.5)
- WALTER Screw Machine Drill Bit, 5.55 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-5.55)
- WALTER Screw Machine Drill Bit, #29 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO29)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-1/4IN)
- WALTER Screw Machine Drill Bit, #30 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO30)
- OSG Screw Machine Drill Bit, 4.15 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595415)
- Walter Screw Machine Length Drill Bits