Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish
Mfr # A1149XPL-1/4IN
Zoro # G4874447
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Decimal Equivalent 0.2500
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1149XPL-1/4IN
- Zoro # G4874447
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 6.35 mm |
Overall Length | 70.00 mm |
Flute Length | 1 7/32 in |
Maximum Drilling Depth | 1 7/32 in |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Point Length | 1.48 mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Screw Machine Length |
Shank Length | 39.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Blue, Polypropylene (5204)
- WIHA ESD Screwdriver Set, Slotted/Phillips, 6 pcs (30292)
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87865)
- HOUGEN Twist Drill 1/4 in. dia X 1/4 in. Shank (03843)
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/8IN)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- WALTER Screw Machine Drill Bit, #29 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO29)
- WALTER Screw Machine Drill Bit, 5.55 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-5.55)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49211)
- Walter Screw Machine Length Drill Bits