Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, 13.50 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish
Mfr # A1149XPL-13.5
Zoro # G4813757
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 13.50 mm
- Decimal Equivalent 0.5315
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1149XPL-13.5
- Zoro # G4813757
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 13.50 mm |
Shank Dia. | 13.5 mm |
Flute Length | 2 1/8 in |
Overall Length | 107.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 53.00 mm |
Maximum Drilling Depth | 2 1/8 in |
Drill Diameter Tolerance | H8 |
Drill Point Length | 3.15 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 13.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5315
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Deep Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47100)
- ESTWING 3" Wide Hex Shaft Masonry Chisel (42508)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 5/16" Deep Length, Chrome Finish Socket (D008510)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/4x3/4x1-3/4x4 (C75165)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- WALTER Screw Machine Drill Bit, 13.00 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-13)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/8IN)
- WALTER Screw Machine Drill Bit, 5.55 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-5.55)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51811)
- Walter Drill Bits