Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, 13.00 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish
Mfr # A1148-13
Zoro # G4881797
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 13.00 mm
- Decimal Equivalent 0.5118
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1148-13
- Zoro # G4881797
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 13.00 mm |
Shank Dia. | 13 mm |
Overall Length | 102.00 mm |
Depth x Dia. Ratio | 3xD |
Flute Length | 2 in |
Depth:Dia. Ratio | 3xD |
Drill Point Length | 3.03 mm |
Drill Diameter Tolerance | H8 |
Maximum Drilling Depth | 2 in |
Shank Length | 51.00 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 13.00 mm, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5118
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- EAZYPOWER Security Tee Star, T27, 2" (13257)
- AVEN Pliers Chain, Nose, 4-1/2" Serrated Jaws (10307)
- K-TOOL INTERNATIONAL Socket Extension, 1/4"Dr, 4" (KTI-21004)
- WALTER Screw Machine Drill Bit, X Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-LET.X)
- WALTER Screw Machine Drill Bit, 5.55 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-5.55)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-1/4IN)
- WALTER Screw Machine Drill Bit, #29 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO29)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-3/8IN)
- CLEVELAND Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14682)
- Walter Screw Machine Length Drill Bits