Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, 12.80 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish
Mfr # A1149XPL-12.8
Zoro # G4791451
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.80 mm
- Decimal Equivalent 0.5039
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1149XPL-12.8
- Zoro # G4791451
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.80 mm |
Depth x Dia. Ratio | 3xD |
Overall Length | 4 in |
Flute Length | 2 in |
Depth:Dia. Ratio | 3xD |
Shank Dia. | 1/2 in |
Details
Item | Screw Machine Drill Bit |
Decimal Equivalent | 0.5039 |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | AlCrN |
Shank Type | Straight |
Flute Type | Parabolic |
Coolant Through | No |
Cutting Direction | Right Hand |
Grade | General Purpose |
Number of Flutes | 2 |
Application | For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel |
Point Type | Conventional Point |
List Number | A1149XPL |
Coolant Fed | Non-Coolant Through |
Description
Screw Machine Drill Bit, Drill Bit Size 12.80 mm, Drill Bit Point Angle 130 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5039
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reversible carbide planer blades (DW6658)
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LXK3)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.303" Min Bore dia, Finish: AlTiN (QUP-31062-16X)
- BESSEY Auto-Adjust Toggle Clamp, 450 lb. Cap. (STC-VH20)
- WALTER Flat Bottom Drill Bit, 1/2 in Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-1/2IN)
- WALTER Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO13)
- WALTER Screw Machine Drill Bit, #30 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO30)
- WALTER Screw Machine Drill Bit, 5.55 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-5.55)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- WESTWARD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT3)
- Walter Screw Machine Length Drill Bits