Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, 12.50 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish
Mfr # A1166-12.5
Zoro # G7896052
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.50 mm
- Decimal Equivalent 0.4921
- Drill Bit Point Angle 150 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1166-12.5
- Zoro # G7896052
- Country of Origin Bulgaria
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.50 mm |
Shank Dia. | 12.5 mm |
Overall Length | 102.00 mm |
Flute Length | 71.26 mm |
Maximum Drilling Depth | 71.26 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | H7 |
Shank Length | 37.00 mm |
Drill Point Length | 1.67 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 12.50 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4921
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCRETE PUMP SUPPLY Coupling, 2'' Heavy Duty (C20SD)
- WIHA Solid Round Prcn Nut Driver, 4.5 mm (27786)
- INSIZE Electronic Depth Gage, 0-.5"/0-12.7Mm (2142-101)
- HUSQVARNA HOUSING (578190801)
- WALTER Screw Machine Drill Bit, 13.00 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-13)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-1/4IN)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- WALTER Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO13)
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/8IN)
- WALTER Screw Machine Drill Bit, #30 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO30)
- OSG Screw Machine Drill Bit, 2.40 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599024)
- Walter Drill Bits