Walter

Screw Machine Drill Bit, 12.30 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Dimension Type Metric
  • Shank Type Straight
  • Drill Bit Point Angle 118 Degrees
  • Decimal Equivalent 0.4843
  • Drill Bit Material High Speed Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drill Bit Dimension Type Metric
Drill Bit Size 12.30 mm
Shank Dia. 15/32 in
Overall Length 4 in
Flute Length 2 in
Sizes Included 0.4840"
Depth x Dia. Ratio 3xD
Depth:Dia. Ratio 3xD

Details

Item Screw Machine Drill Bit
Shank Type Straight
Drill Bit Point Angle 118 Degrees
Decimal Equivalent 0.4843
Drill Bit Material High Speed Steel
Drill Bit Finish TiNAl
Flute Type Spiral
Cutting Direction Right Hand
Number of Flutes 2
Standards DIN 1897
Grade TFT
Point Type Conventional
Coolant Through No
Application Stainless Steel, Non-Ferrous
List Number A1154TFT
Coolant Fed Non-Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size 12.30 mm, Drill Bit Point Angle 118 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4843

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.