Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, 11.80 mm Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish
Mfr # A7191TFT-11.8
Zoro # G4773820
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 11.80 mm
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A7191TFT-11.8
- Zoro # G4773820
- Country of Origin Germany
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.80 mm |
Shank Dia. | 15/32 in |
Overall Length | 4 in |
Flute Length | 1 11/16 in |
Sizes Included | 0.4650" |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Details
Item | Screw Machine Drill Bit |
Shank Type | Straight |
Drill Bit Point Angle | 180 Degrees |
Drill Bit Material | Carbide-Tipped |
Decimal Equivalent | 0.4646 |
Drill Bit Finish | TiNAl |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point Type | Conventional |
List Number | A7191TFT |
Application | Hardened Steel, Cast Iron, Stainless Steel, Non-Ferrous Metals, Steel, Super Alloy |
Coolant Through | Yes |
Grade | TFT |
Coolant Fed | Coolant Through |
Description
Screw Machine Drill Bit, Drill Bit Size 11.80 mm, Drill Bit Point Angle 180 Degrees , Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4646
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, 4R, 6 L x 3/4 In W, Chrome, Hook (CH604R-6)
- WESTWARD Valve Wheel Wrench, Double-End, 17-1/2 In (5PWE7)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (49410-C4)
- BEST WAY TOOLS Screw Holder (25600)
- WALTER Screw Machine Drill Bit, 5/16 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-5/16IN)
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/8IN)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- WALTER Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-2.2)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-3/8IN)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48506)
- Walter Drill Bits