Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, 10.80 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish
Mfr # A1148-10.8
Zoro # G4838808
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.80 mm
- Decimal Equivalent 0.4252
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1148-10.8
- Zoro # G4838808
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.80 mm |
Shank Dia. | 10.8 mm |
Overall Length | 95.00 mm |
Depth:Dia. Ratio | 3xD |
Flute Length | 1 27/32 in |
Depth x Dia. Ratio | 3xD |
Shank Length | 48.00 mm |
Drill Length Class | Screw Machine Length |
Maximum Drilling Depth | 1 27/32 in |
Drill Diameter Tolerance | H8 |
Drill Point Length | 2.52 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 10.80 mm, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4252
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive 6-Point Deep Impact Socket 1-3/8" (10022L)
- HOUGEN 13/16 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12226S)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1)
- MAKITA Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk (BL1850B-2)
- WALTER Screw Machine Drill Bit, #29 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO29)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- WALTER Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-2.2)
- WALTER Flat Bottom Drill Bit, 1/2 in Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-1/2IN)
- WALTER Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-12.5)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14610)
- Walter Drill Bits