Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, 10.30 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish
Mfr # A1166-10.3
Zoro # G7906762
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.30 mm
- Drill Bit Point Angle 150 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1166-10.3
- Zoro # G7906762
- Country of Origin Germany
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.30 mm |
Shank Dia. | 10.30 mm |
Overall Length | 89.00 mm |
Flute Length | 60.15 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 150 Degrees |
Drill Bit Material | Carbide |
Decimal Equivalent | 0.4055 |
Drill Bit Finish | Bright (Uncoated) |
Material | Carbide |
Cutting Direction | Right Hand |
Grade | A |
Coolant Through | No |
Application | For Steel, Aluminum, High Temperature Alloys and Hard Materials |
List Number | A1166 |
Coolant Fed | Non-Coolant Through |
Description
Screw Machine Drill Bit, Drill Bit Size 10.30 mm, Drill Bit Point Angle 150 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4055
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DR X 33MM DEEP IM (GP2033MD)
- GENERAL TOOLS Detector Stud/Metal/Voltage (MSV100)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- BON TOOL Edger, SS, 9" X 4", 3/4" Radius X 3/4" Lip Comfort Grip Handle (62-456)
- WALTER Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-12.5)
- WALTER Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO13)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-1/4IN)
- WALTER Screw Machine Drill Bit, #30 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO30)
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/8IN)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52812)
- Walter Drill Bits