Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, #10 Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish
Mfr # A1148-NO10
Zoro # G4781539
product price: $8.39
/ea
Sold in multiples of 5 for $41.95
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #10
- Decimal Equivalent 0.1935
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1148-NO10
- Zoro # G4781539
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #10 |
Shank Dia. | 4.92 mm |
Overall Length | 62.00 mm |
Flute Length | 1 1/64 in |
Maximum Drilling Depth | 1 1/64 in |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Shank Length | 36.00 mm |
Drill Point Length | 1.15 mm |
Drill Diameter Tolerance | H8 |
Description
Screw Machine Drill Bit, Drill Bit Size #10, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1935
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4932CF)
- ONSRUD Trim/Slotting Saw, -5 Deg, 16 TPI, Straight (70-360)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13413 (13413)
- POWERBUILT 6" Diagonal Pliers (640386)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-1/4IN)
- WALTER Screw Machine Drill Bit, #29 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-NO29)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-3/8IN)
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/8IN)
- WALTER Screw Machine Drill Bit, X Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-LET.X)
- WALTER Flat Bottom Drill Bit, 1/2 in Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-1/2IN)
- CLE-LINE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23483)
- Walter Screw Machine Length Drill Bits