Shop All Carbide End Mills
Walter
SC End Mill, 3/8in.dia., 6 Flutes
Mfr # AH3021138-3/8
Zoro # G8799427
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/8"
- Overall Length 3 in
- Number of Flutes 6
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # AH3021138-3/8
- Zoro # G8799427
- Country of Origin Germany
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/8" |
Overall Length | 3 in |
Length of Cut | 7/8 in |
Neck Length | 3 in |
Neck Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Details
Measurement System | Fractional Inch |
Number of Flutes | 6 |
End Mill Style | Square |
Finish | TAX |
End Mill Cutting Type | Non-Center Cutting |
Cutting Direction | Right Hand |
Grade | High Performance |
Item | Square End Mill |
Single End/Double End | Single End |
Helix Angle | 50 Degrees |
End Mill Application | Finishing |
End Mill Material | Carbide |
Material Grade - Machining | High Performance |
Description
Square End Mill, 3/8 in Milling Dia., Length of Cut 7/8 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-140)
- MILWAUKEE TOOL 10" 80T Ultra Fine Finish Circular Saw Blade (48-40-1032)
- FREUD Up Spiral Bit, 1/2" dia. (75-112)
- THERMOSOFT Plastic Trowel, Includes Notch (TRWL3838)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-090-650-005)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL 90° DrillMill, PowerA (214-314-1)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68923)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Shank Dia.: 1/8" (26472)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-1250)
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102550)
- Walter End Mills