Shop All Indexable Milling Inserts
Walter
Round RDHW Carbide
Mfr # RDHW2006M0T-A27 WKP25S
Zoro # G8240276
product price: $30.89
/ea
Sold in multiples of 10 for $308.90
$308.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RDHW
- Insert Size 2006M0
- For Use With Walter Tool
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # RDHW2006M0T-A27 WKP25S
- Zoro # G8240276
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 2006M0 |
Corner Radius | 10.00mm |
Nose Radius | 0.394" |
Mounting Hole Dia. | 6.50mm |
Through Hole Inside Dia. | 6.50mm |
Cutting Edge Length | 20.00mm |
Description
Round Milling Insert, Inscribed Circle 0.7870 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Head Size 11x13mm (J1183MA-A)
- WILLIAMS 1/4" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts, Overall Length: 1-1/2" (MA-10A)
- TEKTON Combination Wrench Set, 8-Piece (1-9/16 - 2 in.) (WCB90101)
- WILTON 2 1/2 lb Sledge Hammer, 12 in L Steel Handle, Steel Head, Black/Hi-Vis Green (20212)
- WALTER Milling insert Positive rhombic ADMT160608R-F56 WKP35G Right CVD (ADMT160608R-F56 WKP35G)
- WALTER Octagon ODMW Carbide (ODMW060508T-A27 WKP35S)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2712.20-W19-3-06)
- WALTER Milling Insert, Square, Positive, 20 Degrees, SEHT, WK10 (SEHT1204AFN-K88 WK10)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- WALTER Rectangle LNMU Carbide (LNMU201012T-F27T WKP35S)
- Walter Indexable Milling Inserts