Shop All Indexable Milling Inserts
Walter
Round RDHW Carbide
Mfr # RDHW1204M0-A57 WHH15
Zoro # G8183427
product price: $18.49
/ea
Sold in multiples of 10 for $184.90
$184.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style RDHW
- Insert Size 1204M0
- For Use With Walter Tool
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # RDHW1204M0-A57 WHH15
- Zoro # G8183427
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 1204M0 |
Corner Radius | 6.00mm |
Nose Radius | 0.236" |
Mounting Hole Dia. | 4.40mm |
Cutting Edge Length | 12.00mm |
Through Hole Inside Dia. | 4.40mm |
Description
Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Square Oil Drain Plug Socket, 12mm (014940262)
- CRAFTSMAN Wrenches, 10" Demo Adjustable Wrench (CMMT12003)
- DEWALT Pro Small Parts Organizer, Plastic, Black/Yellow, 17-1/2 in W x 3 in D x 14 in H (DWST14925)
- PROTO Box End Pull Wrench, 12 Pt, Black, 2-1/4 in (J2636PW)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2712.20-W19-3-06)
- WALTER Diamond LNGX Carbide (LNGX130708R-L55 WKP25S)
- WALTER Parallelogram ADHT Carbide (ADHT1204PER-G88 WK10)
- WALTER Milling Insert, Square, Positive, 20 Degrees, SEHT, WK10 (SEHT1204AFN-K88 WK10)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKM (SPMW070308-A88 WKM)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35G (SDMW09T308-A57 WKP35G)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- Walter Indexable Milling Inserts