Shop All Turning Inserts
Walter
Round Milling Insert, Round, 0.6300 in, ROHX, 0.3150 in
Mfr # ROHX1605M0-D57 WKP35G
Zoro # G2885446
Sold in multiples of 10 for $285.50
$285.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Round
- Insert Style ROHX
- Inscribed Circle 0.6300 in
- Insert Size 1605
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # ROHX1605M0-D57 WKP35G
- Zoro # G2885446
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 1605 |
Corner Radius | 0.3150 in |
Details
Item | Round Milling Insert |
Insert Shape | Round |
Insert Style | ROHX |
Inscribed Circle | 0.6300 in |
Chip-Breaker | Yes |
ISO Number | ROHX1605M0-D57 |
Rake | Positive |
Number of Cutting Edges | 6 |
Clearance Angle | 15 Degrees |
Shape | Round |
ANSI Code | ROHX1605M0-D57 |
Manufacturer Grade | WKP35G |
Finish - Machining | TiAlN+TiN |
Thickness | 0.2190 in |
Hole Type | With Hole |
For Toolholder | F2334 |
Chip-Breaker Code | D57 |
Description
Round Milling Insert, Inscribed Circle 0.6300 in, Rake Positive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt 1 X 2-5/8 X 5 -.375Cr (61100002)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBAR10-6'8)
- MITUTOYO Mechanical Blade Micrometer, 1 to 2 in (122-126-10)
- IGAGING IP54 Digital Welding Angle Gauge, 0-1.25"/0-32mm Range - 100-777 (100-777)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide (TNMG160408-MM5 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-FP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MP5 WPP20S)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.40mm, Carbide (WNMG080404-NM4 WSM30)
- WALTER Triangle Turning Insert, Triangle, 7/32 in, TCGT, 0.4 mm, Carbide (TCGT090204-FN2 WNN10)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-MP3 WPP20S)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (CNGA432S00525ME KBN25M)
- Walter Turning Inserts