Shop All Turning Inserts
Walter
Rectangle Milling Insert, LNGX, 3/64"
Mfr # LNGX130712R-L55 WSM35S
Zoro # G2885750
product price: $26.65
/ea
Sold in multiples of 10 for $266.50
$266.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Style LNGX
- Insert Size 130712
- Chip-Breaker Yes
- Corner Radius 3/64 in
- Width 0.4330"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # LNGX130712R-L55 WSM35S
- Zoro # G2885750
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 130712 |
Corner Radius | 3/64 in |
Width | 0.4330" |
Cutting Edge Length | 13.70mm |
Details
Item | Rectangle Milling Insert |
Insert Style | LNGX |
Chip-Breaker | Yes |
Rake | Negative |
ISO Number | LNGX130712R-L55 |
Clearance Angle | 0 Degrees |
Hole Type | With Hole |
For Toolholder | Xtra-Tec Milling Cutters |
Chip-Breaker Code | L55 |
Thickness | 0.3050 in |
Coating Process | PVD |
Manufacturer Grade | WSM35S |
Primary Material Application ISO Code | M, S |
Finish - Machining | TiAlN+Al2O3+(Al) |
Number of Cutting Edges | 4 |
ANSI Code | LNGX130712R-L55 |
Primary Material Application | High-Temperature Alloys, Stainless Steel |
Material - Machining | Carbide |
Shape | Rectangular |
Description
Rectangle Milling Insert, Rake Negative
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 12OZ Rubb Mallet Hammer (DFH-12)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITT25215)
- HYDE Snap-Off Utility Knife Snap-Off, 5 1/2 in L (42035)
- DEWALT BLACK AND GOLD DRILL BIT SETS (DWA1184)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 2, Carbide (TCMT110208-RM4 WMP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNGA, 2, Ceramic (CNGA120408T02020 WCK10)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160404-NMS WSM10S)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-MP5 WPP20S)
- WALTER Turning insert Positive rhombic 55°, DCMT070204-FP4 WEP10, coating typ (DCMT070204-FP4 WEP10C)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MK5 WKK20S)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431)
- Walter Indexable Tools