Shop All Turning Inserts
Walter
Rectangle Milling Insert, 0.4720", P45424
Mfr # P45424-1-G67 WHH15
Zoro # G2885814
Sold in multiples of 10 for $291.50
$291.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Style P45424
- Inscribed Circle 0.4720 in
- Chip-Breaker Yes
- ISO Number P45424-1-G67
- Width 0.3540"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P45424-1-G67 WHH15
- Zoro # G2885814
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Width | 0.3540" |
Cutting Edge Length | 12.00mm |
Details
Item | Rectangle Milling Insert |
Insert Style | P45424 |
Inscribed Circle | 0.4720 in |
Chip-Breaker | Yes |
ISO Number | P45424-1-G67 |
Rake | Negative |
Manufacturer Grade | WHH15 |
Thickness | 0.1970 in |
Primary Material Application ISO Code | H |
Number of Cutting Edges | 4 |
Cutting Application | Finishing |
ANSI Code | P45424-1-G67 |
Coating Process | PVD |
Chip-Breaker Code | G67 |
Hole Type | With Hole |
Primary Material Application | Hardened Materials |
Material - Machining | Carbide |
Clearance Angle | 0 Degrees |
Shape | Rectangular |
Finish - Machining | TiAlN |
Description
Rectangle Milling Insert, Inscribed Circle 0.4720 in, Rake Negative
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J4775TA)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 1/16 (C73004)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG (45-636)
- SUPERIOR TILE CUTTER AND TOOLS Rubber Sponge, 2" x 3-1/2" x 6-1/2 (PL369)
- WALTER Diamond Turning Insert, Diamond, 2, CCGT, .5, Carbide (CCGT060202-FM2 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide (CNMG120412-RM5 WSM30S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NMS WSM10)
- WALTER Diamond Turning Insert, Diamond, 4, CCGT, 2, Carbide (CCGT120408-PM2 WXN10)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-MP3 WPP10S)
- ATA Turning Insert, CNMG432, AG, AT201 GRD (90011)
- Walter Turning Inserts