Shop All Indexable Milling Inserts
Walter
Rectangle LNHU Carbide
Mfr # LNHU130625R-L55T WSP45S
Zoro # G8044032
product price: $31.99
/ea
Sold in multiples of 10 for $319.90
$319.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Rectangle
- Insert Style LNHU
- Insert Size 130625
- Chip-Breaker Yes
- For Use With Walter Blaxx Shoulder Milling Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # LNHU130625R-L55T WSP45S
- Zoro # G8044032
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 130625 |
Corner Radius | 2.50mm |
Nose Radius | 0.098" |
Width | 12.00mm |
Cutting Edge Length | 13.00mm |
Description
Diamond Milling Insert, Inscribed Circle 0.5120 in, Negative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Cem, 20"x4 (CFE231K)
- STARRETT 4-3/4" (121mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0434)
- WESTWARD 1/4" Drive Socket Wrench Set SAE 27 Pieces 5/32 in to 9/16 in , Chrome (1EZR2)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2" (48-25-5135)
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKP25S (SPMW070308-A67 WKP25S)
- WALTER Rectangle LNMU Carbide (LNMU201012T-F27T WKP35S)
- WALTER Diamond LNGX Carbide (LNGX130708R-L55 WKP25S)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- Walter Indexable Milling Inserts