Shop All Indexable Milling Inserts
Walter
Rectangle LNHU Carbide
Mfr # LNHU090408R-L55T WSM35S
Zoro # G7996895
product price: $32.15
/ea
Sold in multiples of 10 for $321.50
$321.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Rectangle
- Insert Style LNHU
- Insert Size 90408
- For Use With Walter Blaxx Shoulder Milling Cutter
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # LNHU090408R-L55T WSM35S
- Zoro # G7996895
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 90408 |
Corner Radius | 1/32 in |
Nose Radius | 0.016" |
Cutting Edge Length | 9.00mm |
Width | 8.50mm |
Description
Diamond Milling Insert, Inscribed Circle 0.3540 in, Negative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Combo Wrench, 12, 3/4 in. (1224RS)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-28503)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4130)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 1 57/64 in Long, 5/16 in Short (54TU49)
- WALTER Milling Insert, Square, Negative, 0 Degrees, SNGX, WSM35S (SNGX1205ANN-F57 WSM35S)
- WALTER Parallelogram ADHT Carbide (ADHT1204PER-G88 WK10)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- WALTER Square SPMW Carbide (SPMW120408-A57 WKP35S)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKP25S (SPMW070308-A67 WKP25S)
- WALTER Diamond LNGX Carbide (LNGX130708R-L55 WKP25S)
- KYOCERA Parallelogram BDMT Carbide (BDMT11T308ERN2PR1230)
- Walter Indexable Tools