Shop All Indexable Milling Inserts
Walter
Rectangle LNHU Carbide
Mfr # LNHU090404R-L55T WKP35S
Zoro # G8121513
product price: $29.89
/ea
Sold in multiples of 10 for $298.90
$298.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Rectangle
- Insert Style LNHU
- Insert Size 90404
- Chip-Breaker Yes
- For Use With Walter Blaxx Shoulder Milling Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # LNHU090404R-L55T WKP35S
- Zoro # G8121513
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 90404 |
Corner Radius | 0.40mm |
Nose Radius | 0.016" |
Cutting Edge Length | 9.00mm |
Width | 8.50mm |
Description
Diamond Milling Insert, Inscribed Circle 0.3540 in, Negative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Catch Plate Style A (K0050.9135212)
- DEWALT Dust Shroud, Cut-Out Tool Accessory (DCE555DC)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1412900)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 in to 1 3/8 in , Chrome (53PN58)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711.26-W26-3-09-2-32.7)
- WALTER Diamond LNGX Carbide (LNGX130708R-L55 WKP25S)
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2712.20-W19-3-06)
- WALTER Milling insert Positive rhombic ADMT160608R-F56 WKP35G Right CVD (ADMT160608R-F56 WKP35G)
- WALTER Square SPMT Carbide (SPMT09T308-D51 WKP35S)
- WALTER Rectangle LNMU Carbide (LNMU201012T-F27T WKP35S)
- Walter Indexable Tools