Shop All Indexable Milling Inserts
Walter
Rectangle LNGX Carbide
Mfr # LNGX130720R-L55 WKP35S
Zoro # G8146101
product price: $24.79
/ea
Sold in multiples of 10 for $247.90
$247.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Rectangle
- Insert Style LNGX
- Insert Size 130720
- Chip-Breaker Yes
- For Use With Xtra·Tec Milling Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # LNGX130720R-L55 WKP35S
- Zoro # G8146101
- Country of Origin Germany
- Category Indexable Milling Inserts
Dimensions
Insert Size | 130720 |
Corner Radius | 5/64 in |
Nose Radius | 0.079" |
Width | 11.00mm |
Cutting Edge Length | 13.70mm |
Description
Diamond Milling Insert, Inscribed Circle 0.4330 in, Negative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL DRYWALLER Insert Bit PH2x25.4, PK20 (DWPH2254P20T)
- L.H. DOTTIE L.H. Dottie 1-3/8'' Cup (1'' Conduit) (HPC138)
- MORSE Reciprocating Blade, RECIP BIM MET , PK5, 5 PK (RB818T05)
- MITUTOYO Rule, Steel, 6 In, 3r (182-204)
- WALTER Milling Insert, Square, Negative, 0 Degrees, SNGX, WSM35S (SNGX1205ANN-F57 WSM35S)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKP25S (SPMW070308-A67 WKP25S)
- WALTER Parallelogram ADMT Carbide (ADMT080308R-F56 WKP35S)
- WALTER Parallelogram ADMT Carbide (ADMT160620R-F56 WKP35S)
- WALTER Milling Insert, Square, Positive, 20 Degrees, SEHW, WKP35S (SEHW1504AFN WKP35S)
- WALTER Octagon ODMW Carbide (ODMW060508T-A27 WKP35S)
- KYOCERA Parallelogram BDMT Carbide (BDMT11T308ERN2PR1230)
- Walter Indexable Milling Inserts