Shop All Turning Inserts
Walter
Prototyp - Thread Milling Carbide Insert
Mfr # T1291206-3.0X5
Zoro # G2968615
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Style 5
- Insert Size 5
- Cutting Direction Right Hand
- ISO Number T1291206-3.0X5
- ANSI Code T1291206-3.0X5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # T1291206-3.0X5
- Zoro # G2968615
- Country of Origin Israel
- Category Turning Inserts
Dimensions
Insert Size | 5 |
Cutting Edge Length | 27.00mm |
Details
Item | Indexable Thread Milling Insert |
Insert Style | 5 |
Cutting Direction | Right Hand |
ISO Number | T1291206-3.0X5 |
ANSI Code | T1291206-3.0X5 |
Max. Thread Pitch | 3 mm |
Included Angle | T1291206-3.0X5 |
Min. Thread per Inch | 3 mm |
Thread Pitch | 3 mm |
Number of Cutting Edges | 1 |
Finish - Machining | TiCN |
Min. Thread Pitch | 3 mm |
Description
Indexable Thread Milling Insert, 5, Cutting Direction Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54406X)
- KLEIN TOOLS Haven's® Grip Wire Pulling Tool, 1-1/4-Inch (162520-114)
- HUBBELL Tool Balancer, 10 lb., No Lock (BG-10)
- TECHNIKS Spring Collet, TG100, 1/4 in. (04010-1/4)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NMS WSM20)
- WALTER Turning Insert, Round, 8, RCMX, Carbide (RCMX2507M0-HU6 WPP10G)
- WALTER Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide (VBMT160404-MP4 WPP20S)
- WALTER Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT16T308-FP6 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NMS WSM10)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-PM5 WSM30)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NMS WSM10)
- Walter Indexable Tools