Shop All Pipe Taps
Walter
Pipe Tap, 5/8"-14, Plug, 4 Flutes, G
Mfr # P24569-G5/8
Zoro # G2903262
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-14
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type G
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 5/8"-14 |
Shank Dia. | 11/16" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Overall Length | 4-15/16" |
Thread Length | 11/16" |
Tap Size | 5/8" |
Drill Bit Size | 0.8270 in |
Shank Length | 47.00 mm |
Thread Size | 5/8"-14 |
Square Size | 14.50mm |
75% Thread Drill Size | 13/16 in |
Description
Pipe and Conduit Thread Tap, Thread Size 5/8 In.-14, BSPP (G), Overall Length 125.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 13/16 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Easy Buddy Pulling Eye (6-160)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Wrench Set SAE, Metric 82 Pieces 4 mm to 19 mm, 5/32 in to 13/16 in (40JD40)
- KNIPEX 12 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (88 01 300)
- THE MAGNET SOURCE MAGNETIC POUCH 1 PC (08142)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, G (M2456305-G1/8)
- WALTER Pipe Tap, 3/8"-18, Plug, 5 Flutes, NPTF (A26563-NPTF3/8)
- WALTER Pipe Tap, 5/8"-14, Taper, 4 Flutes, G (P24360-G5/8)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (A254602-NPT3/4)
- WALTER Pipe Tap, 1/16"-27, Plug, 3 Flutes, NPT (A25563-NPT1/16)
- WALTER Pipe Tap, 2-1/2"-11, Plug, 6 Flutes, G (24361-G2.1/2)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (16217)
- Walter Pipe Taps