Shop All Pipe Taps
Walter
Pipe Tap, 3/8"-19, Taper, 4 Flutes, G
Mfr # P24360-G3/8
Zoro # G2903122
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-19
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type G
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/8"-19 |
Shank Dia. | 1/2" |
Thread Length | 13/16" |
Pitch Diameter Limit | Not Rated |
Overall Length | 3-15/16" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Shank Length | 42.00 mm |
Square Size | 9.00mm |
Drill Bit Size | 0.6000 in |
Thread Size | 3/8"-19 |
75% Thread Drill Size | 19/32 in |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-19, BSPP (G), Overall Length 100.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 19/32 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (51400)
- CRESCENT LUFKIN 3/8" x 50' Anchor® Chrome Clad® B3 Tape Measure (C213CN)
- WESTWARD Torque Driver, 1/4", 0.88 to 17.70 in.-lb. (6PAF4)
- GRAY TOOLS Brass Drift Punch, 3/4" Diameter X 8" Long (CBR8)
- WALTER Pipe Tap, 1/16"-27, Plug, 3 Flutes, NPT (A25563-NPT1/16)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (243612-RP1/4)
- WALTER Pipe Tap, 3/4"-14, Modified Bottoming, 6 Flutes, G (2456315-G3/4)
- WALTER Pipe Tap, 5/8"-14, Plug, 4 Flutes, G (P24569-G5/8)
- WALTER Pipe Tap, 5/8"-14, Taper, 4 Flutes, G (P24360-G5/8)
- DRILL AMERICA 6"-8 NPT Carbon Steel Pipe Tap (DWTPT6INCH)
- Walter Taps