Shop All Pipe Taps
Walter
Pipe Tap, 3/8"-19, Plug, 4 Flutes, G
Mfr # P24569-G3/8
Zoro # G2903280
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-19
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type G
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/8"-19 |
Thread Length | 9/16" |
Shank Dia. | 1/2" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Overall Length | 3-15/16" |
Tap Size | 3/8" |
Thread Size | 3/8"-19 |
Shank Length | 42.00 mm |
Drill Bit Size | 0.6000 in |
Square Size | 9.00mm |
75% Thread Drill Size | 19/32 in |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-19, BSPP (G), Overall Length 100.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 19/32 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Premium Built Dial Test Indicator, 0.030", 400-030 (400-030)
- VEGA Imp Scket Adap 1/2 x 3/8 x 1-1/2 in Ball (32EB1)
- POWERWELD Clear Face Shield, Bound with Aluminum Band, 8" x 12" (804BCL)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- WALTER Pipe Tap, 3/8"-19, Taper, 4 Flutes, G (P24360-G3/8)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, G (M24563-G1/4)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, BSPP (243612-RP1/2)
- WALTER Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (AC25361-NPT1/8)
- WALTER Pipe Tap, 2-1/2"-11, Plug, 6 Flutes, G (24361-G2.1/2)
- RIDGID Pipe Tap, 1"-11-1/2, Taper, 4 Flutes, NPT (E-5117)
- Walter Taps