Shop All Pipe Taps
Walter
Pipe Tap, 3/8"-18, Plug, 5 Flutes, NPTF
Mfr # A26563-NPTF3/8
Zoro # G2566090
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type NPTF
- Overall Length 4-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Overall Length | 4-5/16" |
Tap Dimension Type | Inch |
Thread Length | 13/16" |
Shank Dia. | 11/16" |
Pitch Diameter Limit | Not Rated |
Tap Size | 3/8" |
Tap Length Standard | DIN |
Shank Length | 42.70 mm |
75% Thread Drill Size | 9/16 in |
Drill Bit Size | 0.5590 in, 0.5710 in, 0.5840 in |
Thread Size | 3/8"-18 |
Square Size | 13.49mm |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 110.00 mm, Cobalt, VAP, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 9/16 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN FRACTNL BIT 29/64X5-5/8"" (73829)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Satin Chrome Finish (MC64)
- TEKTON Curved Jaw Locking Pliers Set (3-Piece) (PLK90104)
- HOLEX ER-16 Collet with Seal, 5/16 inch (308921 5/16)
- WALTER Pipe Tap, 2-1/2"-11, Plug, 6 Flutes, G (24361-G2.1/2)
- WALTER Pipe Tap, 5/8"-14, Taper, 4 Flutes, G (P24360-G5/8)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (AC25361-NPT3/4)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (A254602-NPT3/4)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, G (M24563-G1/4)
- WALTER Pipe Tap, 5/8"-14, Plug, 4 Flutes, G (P24569-G5/8)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPT TIN Coated (5533517)
- Walter Pipe Taps