Shop All Pipe Taps
Walter
Pipe Tap, 3/8"-18, Plug, 5 Flutes, NPT
Mfr # AC25361-NPT3/8
Zoro # G2566912
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type NPT
- Shank Dia. 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Shank Dia. | 11/16" |
Tap Dimension Type | Inch |
Overall Length | 4-5/16" |
Thread Length | 13/16" |
Pitch Diameter Limit | Not Rated |
Tap Size | 3/8" |
Thread Size | 3/8"-18 |
Tap Length Standard | DIN |
Shank Length | 42.70 mm |
Square Size | 13.49mm |
Drill Bit Size | 0.6300 in |
75% Thread Drill Size | 9/16 in |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 110.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 9/16 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-3/8" Carbide Grit Hole Saw (MHSG22)
- GREENLEE Wire Cutter (ES20LXB)
- DORMER A012 HSS BRT/TiN 118D PS JL Drill ANSI N20 (A012N20)
- VERSADRIVE HMT Cobalt Blacksmith Drill Bit 16mm (209010-0160)
- WALTER Pipe Tap, 1/8"-28, Plug, 4 Flutes, G (E24364-G1/8)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (A254602-NPT3/4)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, G (M24563-G1/4)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- WALTER Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (AC25361-NPT1/8)
- WESTWARD Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (2LWT7)
- Walter Pipe Taps