Shop All Pipe Taps
Walter
Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT
Mfr # A254602-NPT3/4
Zoro # G2566267
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type NPT
- Standards DIN/ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 15/16" |
Overall Length | 5-1/2" |
Thread Length | 1" |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
Drill Bit Size | 0.8390 in |
Shank Length | 61.46 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 29/32 in |
Thread Size | 3/4"-14 |
Square Size | 17.25mm |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 140.00 mm, High Speed Steel, VAP, Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 29/32 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L (OSL212F)
- DEWALT 7/16" x 12" Black Oxide Drill Bit (DW1612)
- SHEFFIELD Camper 12-in-1 Multi-Tool (12301)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP (243612-RP1/8)
- WALTER Pipe Tap, 3/4"-14, Modified Bottoming, 6 Flutes, G (2456315-G3/4)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, G (P24569-G3/8)
- WALTER Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (AC25361-NPT1/8)
- WALTER Pipe Tap, 2-1/2"-11, Plug, 6 Flutes, G (24361-G2.1/2)
- KODIAK CUTTING TOOLS 2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512133)
- Walter Pipe Taps