Shop All Pipe Taps
Walter
Pipe Tap, 3/4"-14, Modified Bottoming, 6 Flutes, G
Mfr # 2456315-G3/4
Zoro # G2555749
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Modified Bottoming
- Number of Flutes 6
- Tap Thread Type G
- Shank Dia. 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Shank Dia. | 13/16" |
Pitch Diameter Limit | Not Rated |
Overall Length | 5-1/2" |
Tap Dimension Type | Inch |
Thread Length | 1-1/8" |
Tap Size | 3/4" |
Thread Size | 3/4"-14 |
Shank Length | 2 15/32 in |
Drill Bit Size | 0.9650 in |
Square Size | 0.6300 in |
Tap Length Standard | DIN EN ISO 228 |
75% Thread Drill Size | 29/32 in |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, BSPP (G), Overall Length 5 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 29/32 in, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Socket 7/8 In, W38028 (W38028)
- XTREME BLU-MOL 7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5128B)
- DEWALT Pouch, Tool Pouches, Brown, Leather, 12 Pockets (DWST550115)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- WALTER Pipe Tap, 1/8"-28, Plug, 4 Flutes, G (E24364-G1/8)
- WALTER Pipe Tap, 5/8"-14, Taper, 4 Flutes, G (P24360-G5/8)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP (243612-RP1/8)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, G (M24563-G1/4)
- WALTER Pipe Tap, 3/8"-19, Taper, 4 Flutes, G (P24360-G3/8)
- YAMAWA Set Of 5 Ht M10X1.25 10Mm (A-6148)
- Walter Taps