Shop All Pipe Taps
Walter
Pipe Tap, 1/8"-28, Plug, 3 Flutes, G
Mfr # M2456305-G1/8
Zoro # G2519452
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-28
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Thread Type G
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-28 |
Overall Length | 3-5/8" |
Tap Dimension Type | Inch |
Shank Dia. | 1/4" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1/2" |
Tap Size | 1/8" |
Square Size | 0.2170 in |
Thread Size | 1/8"-28 |
Shank Length | 57/64 in |
Drill Bit Size | 0.3460 in |
75% Thread Drill Size | 45/64 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP (G), Overall Length 3 17/32 in, High Speed Steel, TiN, Right Hand, Thread Length 15/32 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5 in Round Nose Plier Dipped Handle (53JX08)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3/32 (46606)
- STAHLWILLE TOOLS Plastic hammer d.32 mm 320 g (70160032)
- DRILL AMERICA 1-3/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-131612)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, BSPP (243612-RP1/2)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- WALTER Pipe Tap, 3/4"-14, Plug, 4 Flutes, G (24460-G3/4)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, G (P24569-G3/8)
- WALTER Pipe Tap, 5/8"-14, Plug, 4 Flutes, G (P24569-G5/8)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP (243612-RP1/8)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1250600)
- Walter Taps