Shop All Pipe Taps
Walter
Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP
Mfr # 243612-RP1/8
Zoro # G2555432
$46.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-28
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Thread Type BSPP
- Thread Length 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1/8"-28 |
Thread Length | 13/16" |
Overall Length | 3-5/8" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 1/4" |
Tap Dimension Type | Inch |
Tap Size | 1/8" |
Drill Bit Size | 0.3390 in |
Square Size | 0.2170 in |
Shank Length | 3 5/16 in |
Tap Length Standard | DIN EN 10226.1 |
Thread Size | 1/8"-28 |
75% Thread Drill Size | 45/64 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPT (R/Rc/Rp), Overall Length 3 17/32 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Tool, Sets 1/8, 5/32, 3/16 Rivets (79002)
- PRESCO Marking Flag, Pink Glo, Water, PVC, PK100 (4530PGBK381-200)
- MORSE Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDH06 11'1)
- CLE-LINE 29PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/64 (C18622)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (AC25361-NPT3/4)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, BSPP (243612-RP1/2)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- WALTER Pipe Tap, 2-1/2"-11, Plug, 6 Flutes, G (24361-G2.1/2)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, G (M24563-G1/4)
- WALTER Pipe Tap, 3/8"-19, Taper, 4 Flutes, G (P24360-G3/8)
- WESTWARD Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX4)
- Walter Taps